Shop All Straight Blade Connectors
Leviton
Straight Blade Connector, 20A, 250Vac
Mfr # 5459-VY
Zoro # G5685392
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- Voltage 250VAC
- NEMA Receptacle Configuration 6-20R
- Number of Poles 2
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5459-VY
- Zoro # G5685392
- UPC # 78477055137
- Country of Origin Mexico
- Category Straight Blade Connectors
Dimensions
Length | 4.00 in |
Width | 3 in |
Cord Size | 0.245" to 0.700" |
Height | 1.22 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
Description
20 Amp, 250 Volt, Connector, Straight Blade, Industrial Grade, Grounding, Python, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11-13/32" L, 9/64" W, Black Plastic Cable Tie, Tensile Strength: 40 lb. (PLT3I-M30)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101A6513)
- SIEMENS Circuit Breaker, 5SY4 Series 50A, 1 Pole, 230/400V AC, B Curve (5SY41506)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPPL24WBLY)
- LEVITON 50A Flush Mount Black 10-50R Non-Grounding Range Power Outlet (R30-05206-S10)
- LEVITON Residential Vinyl Straight Blade Plug 1-15P 18-14 AWG 2 Pole 2 Wire (48643-00W)
- LEVITON 20A Brown Heavy-Duty 6-20R Grounding Single Outlet (S10-05821-00S)
- LEVITON Electrical Plugs #1Cd/Hosp Grade/Trans. (8219-CT)
- LEVITON Straight Blade Connector, 20 Amp (8319-C)
- LEVITON 30A Flush Mount Black 10-30R 3-Wire Dryer Power Outlet (R30-05207-S10)
- EATON WIRING DEVICES Connector Yellow 20A 250V (4229-BOX)
- Leviton Straight Blade Devices