Shop All Straight Blade Connectors
Leviton
Straight Blade Connector, 20A, 125Vac
Mfr # 5369-PLC
Zoro # G5662317
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125VAC
- Wiring Style Standard
- NEMA Receptacle Configuration 5-20R
- Amps - Plugs and Receptacles 20
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5369-PLC
- Zoro # G5662317
- UPC # 78477077160
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.245" to 0.700" |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 18 AWG |
Height | 1.53 in |
Width | 6 in |
Dimensions | 1.49 in Dia x 2.76 in H |
Wire Size | 18-10 AWG (Terminal Accommodation);.250-.685 IN (Cord Grip Range) |
Length | 5.00 in |
Cord Diameter | 0.25 to 0.685 in |
Description
20 Amp, 125 Volt, Connector, Straight Blade, Industrial Grade, Grounding, Power Indication, Black-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 10A, 600V AC, Non-Indicating (JLS010)
- TR INDUSTRIAL 8 in Multi-Purpose UV Cable Ties in Black, 1000-pk (TR88302-10PK)
- EATON Cordset, Plug, 5 Pin, Female (CSMS5A5CY1602)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory (5261I)
- LEVITON Electrical Plugs #1Cd/Hosp Grade/Trans. (8219-CT)
- LEVITON 30A Flush Mount Black 6-30R Power Outlet (R10-05372-S00)
- LEVITON Straight Blade Connector, 15A, 125Vac (1547-P)
- LEVITON Electrical Plugs #1Cd/Hosp.Grade/Trans. (8319-CT)
- LEVITON Residential Thermoplastic Straight Blade Polarized Plug 1-15P 20-16 AWG 2 Pole 2 Wire (037-00101-2EP)
- LEVITON Straight Blade Connector, 20 Amp (8319-C)
- ERICSON Connector Nema 5-15, Perma-Link Hospital (1630-CHC)
- Leviton Straight Blade Connectors