Shop All Straight Blade Connectors
Leviton
Straight Blade Connector, 20A, 125Vac
Mfr # 5369-PLB
Zoro # G5724687
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125VAC
- Wiring Style Standard
- NEMA Receptacle Configuration 5-20R
- Amps - Plugs and Receptacles 20
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5369-PLB
- Zoro # G5724687
- UPC # 78477077153
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.245" to 0.700" |
Length | 5.00 in |
Height | 1.53 in |
Width | 6 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
Description
20 Amp, 125 Volt, Connector, Straight Blade, Industrial Grade, Grounding, Power Indication, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Wire, High Temperature (LDWR-1013)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB5AD8)
- SIEMENS Circuit Breaker, QT Series 20A, 1 Pole, 120V AC (Q2020U)
- DWYER INSTRUMENTS Digital Temperature Controller, 47.75mm L (16L2030)
- LEVITON Electrical Plugs #1Cd/Hosp Grade/Trans. (8219-CT)
- LEVITON Straight Blade Connector, 15A, 125Vac (1547-P)
- LEVITON Leviton Residential Thermoplastic Straight Blade Plug 1-15P 20-16 AWG 2 Pole 2 Wire (C20-00101-00P)
- LEVITON CNEC STRGHT BLD WHT 15A (C22-00102-0WP)
- LEVITON 50A Flush Mount Black 6-50R Welder Power Outlet (R10-05374-S00)
- LEVITON 15 Amp, 125 Volt, Nema 5-15R, 2P, 3W, Straight Connector (5269-PLC)
- LEVITON 20A Brown Heavy-Duty 6-20R Grounding Single Outlet (S10-05821-00S)
- Leviton Straight Blade Devices