Shop All Straight Blade Connectors
Leviton
Straight Blade Connector, 20A, 125Vac
Mfr # 5359-VY
Zoro # G5683782
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- Voltage 125VAC
- NEMA Receptacle Configuration 5-20R
- Number of Poles 2
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5359-VY
- Zoro # G5683782
- UPC # 78477055106
- Country of Origin Mexico
- Category Straight Blade Connectors
Dimensions
Length | 4.00 in |
Width | 3 in |
Cord Size | 0.245" to 0.700" |
Height | 1.53 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 18 AWG |
Cord Diameter | 0.245 to 0.7 |
Dimensions | 1.41 in L x 1.23 in W x 2.5 in H |
Description
20 Amp, 125 Volt, Connector, Straight Blade, Industrial Grade, Grounding, Python, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Cat6 Modular Plugs, Rj-45, 50-Pack (FMTP6-R2-50PAK)
- BEA Logic Module, 3-Relay, Lexan (10BR3-X)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 0.5A, 250V AC, Non-Indicating (NON-1/2)
- WIREMOLD WHT Cord Cover Kit (C210)
- LEVITON Electrical Plugs #1Cd/Hosp.Grade/Trans. (8319-CT)
- LEVITON 15 Amp, 125 Volt, Nema 5-15R, 2P, 3W, Straight Connector (5269-PLC)
- LEVITON Straight Blade Connector, 15A, 5-15R (5259-VY)
- LEVITON Industrial Nylon Straight Blade Connector 5-15R 18-10 AWG 2 Pole 3 Wire (15W47-YPB)
- LEVITON Straight Blade Connector, 20A, 125Vac (5369-PLC)
- LEVITON CNEC STRGHT BLD WHT 15A (C22-00102-0WP)
- BRYANT Straight Blade Device, Female, Corrosion Resistant, Straight, 15A 125V, 2- Pole 3-Wire Grndng, 5-15R (BRY5269NCCR)
- Leviton Straight Blade Devices