Shop All Straight Blade Connectors
Leviton
Straight Blade Connector, 20A, 125Vac
Mfr # 5359-VB
Zoro # G5685496
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- Voltage 125VAC
- NEMA Receptacle Configuration 5-20R
- Number of Poles 2
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5359-VB
- Zoro # G5685496
- UPC # 78477055274
- Country of Origin Mexico
- Category Straight Blade Connectors
Dimensions
Length | 4.00 in |
Width | 3 in |
Cord Size | 0.245" to 0.700" |
Height | 1.53 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 18 AWG |
Dimensions | 1.41 in L x 1.23 in W x 2.5 in H |
Cord Diameter | 0.245 to 0.7 |
Description
20 Amp, 125 Volt, Connector, Straight Blade, Industrial Grade, Grounding, Python, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hermetically Sealed Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (1EHA2)
- TRUMETER 3602 999999 FT 2:3 TC (3602-047TC)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 60A, Main Lug, 1 Phase (QO2TR)
- LEVITON 20A Brown Heavy-Duty 6-20R Grounding Single Outlet (S10-05821-00S)
- LEVITON Electrical Plugs #1Cd/Hosp.Grade/Trans. (8319-CT)
- LEVITON Straight Blade Connector, 15A, 125Vac (1547-P)
- LEVITON 30A Flush Mount Black 10-30R 3-Wire Dryer Power Outlet (R30-05207-S10)
- LEVITON Leviton Residential Thermoplastic Straight Blade Plug 1-15P 20-16 AWG 2 Pole 2 Wire (C20-00101-00P)
- LEVITON Residential Vinyl Straight Blade Plug 1-15P 18-14 AWG 2 Pole 2 Wire (48643-00W)
- LEVITON 50A Flush Mount Black 6-50R Welder Power Outlet (R10-05374-S00)
- Leviton Straight Blade Devices