Shop All Straight Blade Connectors
Leviton
Straight Blade Connector, 20A, 125Vac
Mfr # 1548
Zoro # G5685268
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250VAC
- Wiring Style Standard
- NEMA Receptacle Configuration 6-20R
- Amps - Plugs and Receptacles 20
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1548
- Zoro # G5685268
- UPC # 78477848173
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.245" to 0.700" |
Length | 4.00 in |
Height | 1.50 in |
Width | 7.5 in |
Maximum Wire Size | 12 AWG |
Minimum Wire Size | 18 AWG |
Description
Leviton 1533 20 Amp 125 Volt, Straight Blade, Connector, Industrial Grade, Grounding, Dustguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Overload 4.0 Amp 3P (RHU-5-4.0A)
- MULBERRY Number of Gangs: 6 Steel, Painted/Wrinkle Finish, Ivory (99076)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Blank/Flat (52C1)
- LEVITON 50A Flush Mount Black 10-50R Non-Grounding Range Power Outlet (R30-05206-S10)
- LEVITON 15 Amp, 125 Volt, Nema 5-15R, 2P, 3W, Straight Connector (5269-PLC)
- LEVITON Straight Blade Connector, 20 Amp (8319-C)
- LEVITON Electrical Plugs #1Cd/Hosp.Grade/Trans. (8319-CT)
- LEVITON Straight Blade Connector, 15A, 5-15R (5259-VY)
- LEVITON 30A Flush Mount Black 6-30R Power Outlet (R10-05372-S00)
- AC WORKS NEMA 5-15/20R 15/ 20A 125V Household Female Connector with UL, C-UL Approval (AS520R)
- Leviton Straight Blade Devices