Shop All Straight Blade Connectors
Leviton
Straight Blade Connector, 15A, 6-15R
Mfr # 1549
Zoro # G5684324
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250VAC
- Wiring Style Standard
- NEMA Receptacle Configuration 6-15R
- Amps - Plugs and Receptacles 15
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1549
- Zoro # G5684324
- UPC # 78477848159
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.245" to 0.700" |
Length | 4.00 in |
Width | 7.5 in |
Height | 7.50 in |
Maximum Wire Size | 12 AWG |
Minimum Wire Size | 18 AWG |
Wire Size | 18-10 AWG (Terminal Accommodation) .250-0.685 IN (Cord Grip Range) |
Dimensions | 1.54 in Dia x 2.22 in H |
Cord Diameter | 0.25 to 0.685 |
Description
15 Amp, 250 Volt, Connector, Industrial Grade, Straight Blade, Grounding, Dustguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 10.3 cu in, Switch Box, 1 Gang, Steel, Rectangular (445)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 5.24 in., Metal (9001KYAF1)
- REMKE Receptacle, Mini, Male, 10 Pole, 1 ft. (110P0010M)
- TELEMECANIQUE SENSORS Rectangular Proximity Sensor, 4 Wire PNP (XS8C4A4PCN12)
- LEVITON Ivory 15A 3-Outlet Cube Tap (009-00531-00I)
- LEVITON Residential Thermoplastic Straight Blade Polarized Plug 1-15P 20-16 AWG 2 Pole 2 Wire (037-00101-2EP)
- LEVITON Electrical Plugs #1Cd/Hosp Grade/Trans. (8219-CT)
- LEVITON 30A Flush Mount Black 6-30R Power Outlet (R10-05372-S00)
- LEVITON Straight Blade Connector, 20A, 125Vac (5369-PLC)
- LEVITON Residential Vinyl Straight Blade Plug 1-15P 18-14 AWG 2 Pole 2 Wire (48643-00W)
- EATON WIRING DEVICES Connector Yellow 20A 250V (4229-BOX)
- Leviton Straight Blade Connectors