Shop All Straight Blade Connectors
Leviton
Straight Blade Connector, 15A, 5-15R
Mfr # 5259-VY
Zoro # G6252067
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125VAC
- NEMA Receptacle Configuration 5-15R
- Number of Poles 2
- Number of Wires 3
- Wiring Style Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5259-VY
- Zoro # G6252067
- UPC # 78477055182
- Country of Origin Mexico
- Category Straight Blade Connectors
Dimensions
Length | 4.00 in |
Width | 3 in |
Cord Size | 0.245" to 0.700" |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
Dimensions | 1.41 in L x 1.23 in W x 2.5 in H |
Cord Diameter | 0.245 to 0.7 in |
Height | 1.22 in |
Description
15 Amp, 125 Volt, Connector, Straight Blade, Industrial Grade, Grounding, Python, Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Toggle, Ivory (AYCL-253P-IV)
- QUICKCABLE Closed End Connector, 22-18 ga., PK1000 (169105-1000)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CLBOX)
- SANOXY Cat 8 Ethernet RJ45 LAN Cable Super Speed 40Gbps Patch Network Gold Plated 3ft (EBL-CAT8-3ft)
- LEVITON Electrical Plugs #1Cd/Hosp.Grade/Trans. (8319-CT)
- LEVITON Residential Thermoplastic Straight Blade Polarized Plug 1-15P 20-16 AWG 2 Pole 2 Wire (037-00101-2EP)
- LEVITON 20A Brown Heavy-Duty 6-20R Grounding Single Outlet (S10-05821-00S)
- LEVITON Straight Blade Connector, 20 Amp (8319-C)
- LEVITON Straight Blade Connector, 15A, 125Vac (1547-P)
- LEVITON Electrical Plugs #1Cd/Hosp Grade/Trans. (8219-CT)
- ERICSON Connector Nema 5-15, Smart Monitor Perma (1610-CML)
- Leviton Straight Blade Devices