Shop All Straight Blade Connectors
Leviton
Straight Blade Connector, 15A, 5-15R
Mfr # 5259-VBM
Zoro # G5684123
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15
- Voltage 125VAC
- NEMA Receptacle Configuration 5-15R
- Number of Poles 2
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5259-VBM
- Zoro # G5684123
- UPC # 78477863541
- Country of Origin Mexico
- Category Straight Blade Connectors
Dimensions
Length | 10.3750 in |
Cord Size | 0.245" to 0.700" |
Height | 8.7500 in |
Details
Item | Straight Blade Connector |
Amps - Plugs and Receptacles | 15 |
Voltage | 125VAC |
NEMA Receptacle Configuration | 5-15R |
Number of Poles | 2 |
Number of Wires | 3 |
Wiring Style | Hinged |
Material | Super Tough Nylon |
Antimicrobial | No |
Color | Black |
Special Features | Moisture, Dust, and Weather Resistant |
Grade | Industrial |
Corrosion Resistant | No |
Amps | 15 |
IP Rating | Not Rated |
Power Indicator | No |
Application | Commercial Applications |
Description
15 Amp, 125 Volt, Connector, Straight Blade, Industrial Grade, Grounding, Python, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Run Thread, 1 in. x 36 in., GRC (117171)
- BATTERY DOCTOR Toggle Switch, SPST, Silver (20509)
- ABB MLBL-01W, LED BLOCK, WHITE, 24 VDC, 2 POS (MLBL-01W)
- FLEX-STRUT Channel Bracket, Flat Top, 24" (FS-5639-24 E/G)
- LEVITON Electrical Plugs #1Cd/Hosp Grade/Trans. (8219-CT)
- LEVITON Ivory 15A 3-Outlet Cube Tap (009-00531-00I)
- LEVITON 30A Flush Mount Black 6-30R Power Outlet (R10-05372-S00)
- LEVITON Industrial Nylon Straight Blade Connector 5-15R 18-10 AWG 2 Pole 3 Wire (15W47-YPB)
- LEVITON 50A Flush Mount Black 6-50R Welder Power Outlet (R10-05374-S00)
- LEVITON 15A White Commercial Grade 5-15R Tamper Resistant Single Outlet (R52-T5015-0WS)
- LEVITON Straight Blade Connector, 15A, 125Vac (1547-P)
- Leviton Straight Blade Connectors