Shop All Straight Blade Connectors
Leviton
Straight Blade Connector, 15A, 250Vac
Mfr # 5669-CY
Zoro # G5664356
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250VAC
- Wiring Style Standard
- NEMA Receptacle Configuration 6-15R
- Amps - Plugs and Receptacles 15
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5669-CY
- Zoro # G5664356
- UPC # 78477795637
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.245" to 0.700" |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
Width | 6 in |
Height | 12.2500 in |
Length | 5.00 in |
Description
15-Amp, 250V, Connector, Straight Blade, Industrial Grade, Grounding, Yellow-White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.5in ID, Black, 100ft (HSN-100 1/2 Blk 100)
- RACO Reducing Bushing, 2" to 1-1/4" Conduit Sz (1155)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B2/1 L Series 2A, 1 Pole, 277V AC, B Curve (33V928)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 1 Enc (8538SCG12V02S)
- LEVITON Ivory 15A 3-Outlet Cube Tap (009-00531-00I)
- LEVITON 50A Surface Mount Black 10-50R Non-Grounding Range Power Outlet (R20-05050-P00)
- LEVITON Straight Blade Connector, 15A, 125Vac (1547-P)
- LEVITON CNEC STRGHT BLD WHT 15A (C22-00102-0WP)
- LEVITON Straight Blade Connector, 20A, 125Vac (5369-PLC)
- LEVITON 15 Amp, 125 Volt, Nema 5-15R, 2P, 3W, Straight Connector (5269-PLC)
- ZORO SELECT Blade Connector, Yellow/White, 15A, Marine (BRY5269NCSY)
- Leviton Straight Blade Devices