Shop All Straight Blade Connectors
Leviton
Straight Blade Connector, 15A, 125Vac
Mfr # 1547-P
Zoro # G5716786
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125VAC
- Wiring Style Standard
- NEMA Receptacle Configuration 5-15R
- Amps - Plugs and Receptacles 15
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 1547-P
- Zoro # G5716786
- UPC # 78477867525
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.245" to 0.700" |
Height | 1.50 in |
Width | 7.5 in |
Length | 4.00 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 12 AWG |
Dimensions | 1.54 in Dia x 3 in H |
Wire Size | 18-10 AWG (Terminal Accommodation) .250-0.685 IN (Cord Grip Range) |
Cord Diameter | 0.25 to 0.685 |
Description
15-Amp, 125 Volt, Corrosion Resistant, Industrial Grade, Connector, Dustguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN Networking Cat6 Bulk Cable, Stranded, 1000', Black (BLKA7J7041000BK)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 10-50P (9450-P)
- DISCO Mini Blade Fuse Assortment, 95 PCS (8181)
- HUBBELL Electrical Box Cover, 1-Gang, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-0)
- LEVITON 20A Brown Heavy-Duty 6-20R Grounding Single Outlet (S10-05821-00S)
- LEVITON 50A Surface Mount Black 10-50R Non-Grounding Range Power Outlet (R20-05050-P00)
- LEVITON 30A Flush Mount Black 6-30R Power Outlet (R10-05372-S00)
- LEVITON Residential Vinyl Straight Blade Plug 1-15P 18-14 AWG 2 Pole 2 Wire (48643-00W)
- LEVITON Straight Blade Connector, 20 Amp (8319-C)
- LEVITON Residential Thermoplastic Straight Blade Polarized Plug 1-15P 20-16 AWG 2 Pole 2 Wire (037-00101-2EP)
- ZORO SELECT Blade Connector, Blk/Wht, 15A, Industrial (BRY5669NC)
- Leviton Straight Blade Devices