Shop All Straight Blade Connectors
Leviton
Straight Blade Connector, 15A, 125Vac
Mfr # 102-P
Zoro # G5696373
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Voltage 125VAC
- NEMA Receptacle Configuration 1-15R
- Amps - Plugs and Receptacles 15
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 102-P
- Zoro # G5696373
- UPC # 78477031629
- Country of Origin Mexico
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.000 to 0.250" |
Height | 7.1250 in |
Dimensions | 2.22 in H x 1.38 in W x 0.81 in D |
Cord Diameter | 1/4 in |
Length | 11.2500 in |
Wire Size | 20-16 AWG (Wire Gauge);Maximum of 0.250 IN (Cord Grip Range) |
Description
15 Amp, 125 Volt, Cord outlet, Polarized, Non-Grounding, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C408)
- K & H INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 120VAC Voltage (RTBB3L-WW-J12F)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (BP/AGC-1-RP)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEAM 4X; 6P; 12, Hinged (HW-J100806CHTL)
- LEVITON Straight Blade Connector, 15A, 5-15R (5259-VY)
- LEVITON 50A Surface Mount Black 10-50R Non-Grounding Range Power Outlet (R20-05050-P00)
- LEVITON 15 Amp, 125 Volt, Nema 5-15R, 2P, 3W, Straight Connector (5269-PLC)
- LEVITON Straight Blade Connector, 15A, 125Vac (1547-P)
- LEVITON 50A Flush Mount Black 10-50R Non-Grounding Range Power Outlet (R30-05206-S10)
- LEVITON 50A Flush Mount Black 6-50R Welder Power Outlet (R10-05374-S00)
- LEGRAND Ground Monitoring Connector, 6-20R, 20A (PS5469XGCM)
- Leviton Straight Blade Connectors