Shop All Straight Blade Connectors
Leviton
Straight Blade Connector, 15A, 1-15R
Mfr # 5869-C
Zoro # G5669353
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Voltage 125VAC
- NEMA Receptacle Configuration 1-15R
- Amps - Plugs and Receptacles 15
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5869-C
- Zoro # G5669353
- UPC # 78477477175
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.245" to 0.700" |
Length | 5.00 in |
Height | 1.53 in |
Width | 6 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
Description
15-Amp, 125-Volt, NEMA 1-15P, 2P, 2W, Connector, Straight Blade, Industrial Grade, Non-Grounding, Black and White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624GNK)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797UY1)
- EATON Toggle Switch, SPST, 10A @ 277V, Screw (XTD1F2A2)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- LEVITON Residential Thermoplastic Straight Blade Polarized Plug 1-15P 20-16 AWG 2 Pole 2 Wire (037-00101-2EP)
- LEVITON 50A Surface Mount Black 10-50R Non-Grounding Range Power Outlet (R20-05050-P00)
- LEVITON CNEC STRGHT BLD WHT 15A (C22-00102-0WP)
- LEVITON 30A Flush Mount Black 10-30R 3-Wire Dryer Power Outlet (R30-05207-S10)
- LEVITON Leviton Residential Thermoplastic Straight Blade Plug 1-15P 20-16 AWG 2 Pole 2 Wire (C20-00101-00P)
- LEVITON 50A Flush Mount Black 6-50R Welder Power Outlet (R10-05374-S00)
- LEGRAND Ground Monitoring Connector, 5-20R, 20A (PS5369XGCM)
- Leviton Straight Blade Devices