Shop All Straight Blade Connectors
Leviton
Straight Blade Connector, 15A, 1-15R
Mfr # 102-EP
Zoro # G5688217
product price: $5.75
/ea
Sold in multiples of 10 for $57.50
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125VAC
- Wiring Style Standard
- NEMA Receptacle Configuration 1-15R
- Amps - Plugs and Receptacles 15
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 102-EP
- Zoro # G5688217
- UPC # 78477031643
- Country of Origin Mexico
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.000 to 0.250" |
Minimum Wire Size | 20 AWG |
Maximum Wire Size | 16 AWG |
Cord Diameter | 1/4 in |
Height | 7.1250 in |
Wire Size | 20-16 AWG (Wire Gauge);Maximum of 0.250 IN (Cord Grip Range) |
Length | 11.2500 in |
Dimensions | 2.22 in H x 1.38 in W x 0.81 in D |
Description
15 Amp, 125 Volt, 2P, 2W, Connector, Straight Blade, Residential Grade, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 48V Poe (RPPL2448-36-30)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (TR-51626-12)
- EATON B-LINE Rod Hanger, Steel, Size 1/4" (BH4-H7)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A48P48)
- LEVITON 30A Flush Mount Black 6-30R Power Outlet (R10-05372-S00)
- LEVITON Straight Blade Connector, 15A, 125Vac (1547-P)
- LEVITON 50A Surface Mount Black 10-50R Non-Grounding Range Power Outlet (R20-05050-P00)
- LEVITON Straight Blade Connector, 15A, 5-15R (5259-VY)
- LEVITON Straight Blade Connector, 20A, 125Vac (5369-PLC)
- LEVITON 50A Flush Mount Black 6-50R Welder Power Outlet (R10-05374-S00)
- LEVITON 20A Brown Heavy-Duty 6-20R Grounding Single Outlet (S10-05821-00S)
- Leviton Straight Blade Devices