Shop All Straight Blade Connectors
Leviton
Straight Blade Connector, 125Vac, 5-20R
Mfr # 8359-V
Zoro # G0812780
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
- NEMA Receptacle Configuration 5-20R
- NEMA Plug Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8359-V
- Zoro # G0812780
- Country of Origin Mexico
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.245 in to 0.700 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
For Maximum Cable Diameter | 0.7 in |
For Minimum Cable Diameter | 0.25 in |
Description
Straight Blade Connector, Connection Orientation Straight, Current Rating 20A, Housing Color White, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.7 in, For Minimum Cable Diameter 0.25 in, Grade Hospital Grade, Grounding Grounded, Hazardous Location Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- SQUARE D Replacement Contact Kit, NEMA 2 (9998SL14)
- HARTING Han B Base Panel 2 Levers (09300240301)
- EATON IEC Magnetic Contactor, 4 Poles, 24 V DC, 12 A, Reversing: No (XTCF020B00TD)
- LEVITON Residential Vinyl Straight Blade Plug 1-15P 18-14 AWG 2 Pole 2 Wire (48643-00W)
- LEVITON CNEC STRGHT BLD WHT 15A (C22-00102-0WP)
- LEVITON 50A Flush Mount Black 10-50R Non-Grounding Range Power Outlet (R30-05206-S10)
- LEVITON 20A Brown Heavy-Duty 6-20R Grounding Single Outlet (S10-05821-00S)
- LEVITON Straight Blade Connector, 20 Amp (8319-C)
- LEVITON Industrial Nylon Straight Blade Connector 5-15R 18-10 AWG 2 Pole 3 Wire (15W47-YPB)
- LEVITON Residential Thermoplastic Straight Blade Polarized Plug 1-15P 20-16 AWG 2 Pole 2 Wire (037-00101-2EP)
- Leviton Straight Blade Devices