Shop All Straight Blade Connectors
Leviton
Straight Blade Connector, 125Vac, 5-15R
Mfr # 8259-VB
Zoro # G5716034
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15
- Voltage 125VAC
- NEMA Receptacle Configuration 5-15R
- Number of Poles 2
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8259-VB
- Zoro # G5716034
- UPC # 78477055397
- Country of Origin Mexico
- Category Straight Blade Connectors
Dimensions
Length | 4.00 in |
Width | 3 in |
Cord Size | 0.245" to 0.700" |
Height | 1.22 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
Description
15 Amp 125 Volt NEMA 5-15R 2P 3W Connector Straight Blade Hospital Grade Grounding Python - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M169)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 100FT- Black (WL-ED-PE-075-100-BK)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (BV5.5-100)
- GENERAC 200 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL (RTSN200G3)
- LEVITON Industrial Nylon Straight Blade Connector 5-15R 18-10 AWG 2 Pole 3 Wire (15W47-YPB)
- LEVITON 50A Flush Mount Black 6-50R Welder Power Outlet (R10-05374-S00)
- LEVITON Straight Blade Connector, 20 Amp (8319-C)
- LEVITON Leviton Residential Thermoplastic Straight Blade Plug 1-15P 20-16 AWG 2 Pole 2 Wire (C20-00101-00P)
- LEVITON Straight Blade Connector, 20A, 125Vac (5369-PLC)
- LEVITON Straight Blade Connector, 15A, 125Vac (1547-P)
- ERICSON Connector Nema 5-15, Perma-Grip Indust. (1610-CG)
- Leviton Straight Blade Connectors