Shop All Electrical Enclosures
Leviton
Steel Vented Enclosure, 15.30 in H, 0.30 in D, Hinged
Mfr # 47605-14S
Zoro # G4465502
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.30 in
- Depth 0.30 in
- Material of Enclosure Steel
- Enclosure Cover Type Hinged
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47605-14S
- Zoro # G4465502
- UPC # 78477615348
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 15.30 in |
Depth | 0.30 in |
Length | 16.75 in |
Width | 15.6 in |
Dimensions | 1/4 in D |
Details
Item | Vented Enclosure |
Item - Electrical Enclosure | Vented Enclosure |
Material of Enclosure | Steel |
Enclosure Cover Type | Hinged |
Color | White |
Finish | Powder Coateded |
Type | Premium |
Mounting Type | Flush |
Application | Commercial and Residential Applications |
Description
14 Inch Premium Hinged & Vented Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cord Adapter, 20A, L14-30, 5-20 (4FZZ6)
- EATON BUSSMANN Automotive Flasher, 12V, Silver (NO.552)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 12A, 250V AC, 5 PK (GBB-12-R)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Hinged (N1C060804)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC182406)
- HAMMOND Steel Enclosure, 16 in D (1447SL16HK)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 24 in D, NEMA 3R (RSCG080824)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4242408)
- Leviton Electrical Enclosures