Shop All Electrical Enclosures
Leviton
Steel Media Enclosure, 30.38 in H, 1/2 in D, Hinged
Mfr # 47605-28D
Zoro # G4463558
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30.38 in
- Depth 1/2 in
- Material of Enclosure Steel
- Enclosure Cover Type Hinged
- Knockouts Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 47605-28D
- Zoro # G4463558
- UPC # 78477219799
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 30.38 in |
Depth | 1/2 in |
Length | 16.75 in |
Width | 2.62 in |
Dimensions | 29.32 in H x 15.62 in W x 0.25 in D |
Details
Item | Media Enclosure |
Item - Electrical Enclosure | Media Enclosure |
Material of Enclosure | Steel |
Enclosure Cover Type | Hinged |
Knockouts | Yes |
Color | White |
Finish | Powder Coateded |
Mounting | Surface |
Type | Economy Hinged Door |
Compatibility | Structured Media Center Series 280 |
Application | Residential, Commercial |
Suitable For Use With | 28 in Enclosure |
Description
Leviton Structured Media Center, Series 280, 28" Hinged Cover Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW353)
- ABB DP Contr, 40A, 3P, CoIL120V (DP40C3P-1)
- GARDNER BENDER Disconnect, Female, 10 to 12 AWG, Yllw, PK50 (10-155F)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 40A (H12D4840D)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 16 in H, 8 in D (CSD16208LG)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R16166HCR)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 14.02 in H, 12 in W, 8.35 in D, NEMA 4; 4X; 12; 13 (A14128PHC)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 24 in H, 8 in D (A24SA2608LPPL)
- RITTAL Carbon Steel Enclosure, 13.80 in H, 12 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB141206HC)
- Leviton Electrical Enclosures