Shop All Electrical Enclosures
Leviton
Steel Enclosure, 8.03 in H, 3.71 in D, Flush
Mfr # 47605-MDU
Zoro # G4466324
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.03 in
- Depth 3.71 in
- Material of Enclosure Steel
- Enclosure Cover Type Flush
- Knockouts Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 47605-MDU
- Zoro # G4466324
- UPC # 78477180716
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 8.03 in |
Depth | 3.71 in |
Length | 16.05 in |
Width | 14.4 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Enclosure Cover Type | Flush |
Knockouts | Yes |
Color | White |
Mounting | Surface |
Type | Enclosure and Cover |
Series | Multi-Dwelling Unit |
Standards | UL |
Application | Commercial and Residential Applications |
Additional Information | Unique modular design has fewer parts, Flexibility to accommodate a variety of telephone/video distribution configurations, Snap-On cover requires no tools or fasteners, Molded-in brackets provide quick snap-in convenience for Telephone Expansion Boards, Angled video splitter shelf for easy installation, Hosts up to three Telephone Expansion Boards and one Passive Video Splitter, UL Listed |
Description
MDU Compact Structured Media Enclosure with Cover, Empty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 30A 4-Prong 14-30P Dryer Plug to 6-50R 50A 250V Welder Adapter (WD1430650)
- SIEMENS Module (6ES7354-1AH00-0AE0)
- SQUARE D Panelboard Enclosure/Box Type 1 32H 14W (NQB532)
- CMPLE Keystone Jack Wall Plate With Three Holes Standard Keystones - Ivory (633-N)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Non Hinged Clamp (A060604)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121506G)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (A16H16ALP)
- HUBBELL GAI-TRONICS Plastic Weatherproof Phone Enclosure Door Kit, Hinged (12505-005)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 5.21 in D, NEAM 4X; 6P; 12, Hinged (HW-J121005CHSCWW)
- Leviton Electrical Enclosures