Shop All Electrical Enclosures
Leviton
Steel Enclosure, 4.31 in H, 3.63 in D
Mfr # 47FTH-240
Zoro # G4464242
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.31 in
- Depth 3.63 in
- Material of Enclosure Steel
- Color White
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47FTH-240
- Zoro # G4464242
- UPC # 78477477632
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 4.31 in |
Depth | 3.63 in |
Length | 46.25 in |
Width | 14.31 in |
Dimensions | 3.63 in D |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | White |
Finish | Powder Coateded |
Type | Multi-Bay Triple |
Mounting Type | Surface |
Application | Network Applications |
Description
Multi-Bay Structured Media Enclosure, 14" x 14" x 14"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 16/3 Retractable Cord Reel 10 Amps 1 Outlets 120VAC Voltage (HBLC25163C)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- HONEYWELL Limit Switch Replacement Rotary Head for LSR Series (LSZ1R)
- DAYTON Raised Indicator Light, 22mm, 240V, Blue (22NZ12)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Hinged (N1C101204)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3R, Hinged (A24R208HCR)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD24248LG)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 12; 13, Hinged (N12363612)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (ASE4X4X4)
- Leviton Electrical Enclosures