Shop All Electrical Enclosures
Leviton
Steel Enclosure, 4-1/2 in H, 3.63 in D
Mfr # 47FTH-880
Zoro # G4462027
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4-1/2 in
- Depth 3.63 in
- Material of Enclosure Steel
- Color White
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47FTH-880
- Zoro # G4462027
- UPC # 78477477656
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 4-1/2 in |
Depth | 3.63 in |
Width | 16.75 in |
Length | 59.69 in |
Dimensions | 3.63 in D |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | White |
Finish | Powder Coateded |
Type | Multi-Bay Dual |
Mounting Type | Surface |
Application | Network Applications |
Description
Multi-Bay Structured Media Enclosure, 28" x 28"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/8" Inside Diameter - 4' Long Stick - Black (HS371-BK)
- SPORTSMAN Portable and Inverter Generator, 1,800 W Rated, 1,000 W Surge, 4 A A (GEN1000I)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (4H58)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 5.60A, 600V AC, Non-Indicating (LPS-RK-5-6/10SP)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- HAMMOND Steel Enclosure, 6 in D (EJ12126)
- WIEGMANN Carbon Steel Sloped Enclosure, 12 in H, 12 in W, 9 in D, NEMA 12; 13, Screw On (WC12C12)
- WIEGMANN 304 Stainless Steel Sloped Enclosure, 36 in H, 30 in W, 16 in D, NEMA 3R; 4; 4X; 12, Hinged (N412363016CSSST)
- STEREN Surface Mount Enclosure, FastHome, 19in (550-105)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Hinged (A10N106)
- Leviton Electrical Enclosures