Shop All Electrical Enclosures
Leviton
Steel Enclosure, 29.30 in H, 0.20 in D
Mfr # 47605-28B
Zoro # G4464048
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29.30 in
- Depth 0.20 in
- Material of Enclosure Steel
- Knockouts Yes
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 47605-28B
- Zoro # G4464048
- UPC # 78477350638
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 29.30 in |
Depth | 0.20 in |
Length | 30.1250 in |
Width | 15.6 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Knockouts | Yes |
Mounting | Surface |
Type | Flush Mount Cover |
Application | Commercial and Residential Applications |
Compatibility | Leviton 280 Series Structured Media |
Description
SMC 28-Inch Series, Structured Media Flush Mount Cover, 3 Covers per box, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RB-250F)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 70A, 2 Pole, 240/277V AC, Medium Curve (CA2-B0-34-670-321-D)
- GE Molded Case Circuit Breaker, TEY Series 50A, 2 Pole, 277/480V AC (TEY250)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 7.5A, 32V DC, 100 PK (509105-100)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R, Screw On (RSC101206)
- KILLARK Aluminum Hazardous Location Enclosure, 9.87 in H, 7.28 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (GRK)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 48 in W, 8 in D, NEMA 12, Hinged (WA244808WF)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 13.09 in D, NEMA 12; 13, Screw On (C20C20)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD16168)
- Leviton Electrical Enclosures