Shop All Electrical Enclosures
Leviton
Steel Enclosure, 28 in H, 3.85 in D
Mfr # 47605-28N
Zoro # G4462535
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28 in
- Depth 3.85 in
- Material of Enclosure Steel
- Knockouts Yes
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47605-28N
- Zoro # G4462535
- UPC # 78477085103
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 28 in |
Depth | 3.85 in |
Width | 14.4 in |
Length | 30.25 in |
Dimensions | 3.63 in D |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Knockouts | Yes |
Color | White |
Finish | Powder Coateded |
Mounting Type | Flush |
Standards | CULUS/UL |
Series | Series 280 |
Type | ENCLOSURE |
Additional Information | Multiple knock-outs on top and bottom including two new 2" knock-outs on top, facilitate cable entry and routing, Mounting guides on cover align screw-holes and reduce the chances of dropping during attachment, Six 3" square self-healing foam grommets accommodate cable bundles, Cut-out in base of enclosure for mounting single gang J-Box kit, Flush mount |
Product Series | 280 |
Suitable For Use With | Voice, Data, Video Wiring or Multiple Dwelling Unit Module |
Application | New Installations, Retrofit, Commercial and Residential Applications |
Description
SMC 28-Inch Series, Structured Media Enclosure only, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Ring Terminal #10 Stud PK100, Insulation Color: Red (160104-100)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/2 In. (GRLB150)
- BURNDY Ground Rod Clamp, 10AWG, 2In, PK5 (GRC12)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG6)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASE6X6X4NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (A10086CH)
- HAMMOND Stainless Steel Enclosure, 8 in D (HWST16128S16)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Hinged (RHC081006)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE10X8X4NK)
- Leviton Electrical Enclosures