Shop All Electrical Enclosures
Leviton
Steel Enclosure, 2-3/4 in H, Hinged
Mfr # 47605-42S
Zoro # G4466638
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2-3/4 in
- Material of Enclosure Steel
- Enclosure Cover Type Hinged
- Color White
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 47605-42S
- Zoro # G4466638
- UPC # 78477615324
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 2-3/4 in |
Length | 44.62 in |
Width | 16.75 in |
Dimensions | 42 in H x 15.6 in W x 0.25 in D |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Enclosure Cover Type | Hinged |
Color | White |
Finish | Powder Coateded |
Type | Door |
Standards | ACA CertifiedcULus ListedANSI/UL File No. 1863/985/1023/CAN/CSA C22.2 File No. 182.4-M90ANSI/TIA-568-C/570-B/607 |
Suitable For Use With | Voice, Data, Video Wiring or Multiple Dwelling Unit Module |
Application | Residential / Commercial |
Description
42 Inch Premium Hinged & Vented Door
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Mini Differential Pressure SwitchGauge, 010 In Barb (MP-010)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T12HC)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X2NPG6)
- EATON B-LINE J-Hook, Horizontal, 1 5/16In Max Cap (BCH21-RB)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEMA 12, 4X, 6P, Hinged (HW-J141206CHTLWW)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD242010SS)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606NK)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R, Screw On (RSC101206GNK)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 12; 13, Hinged (N12303008)
- Leviton Electrical Enclosures