Shop All Electrical Enclosures
Leviton
Steel Enclosure, 2-3/4 in H, 1/2 in D, Hinged
Mfr # 47605-14D
Zoro # G4464732
product price: $62.75
/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2-3/4 in
- Depth 1/2 in
- Material of Enclosure Steel
- Enclosure Cover Type Hinged
- Knockouts Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47605-14D
- Zoro # G4464732
- UPC # 78477085042
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 2-3/4 in |
Depth | 1/2 in |
Width | 16.62 in |
Length | 16.75 in |
Dimensions | 15.32 in H x15.62 in W x 0.25 in D |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Enclosure Cover Type | Hinged |
Knockouts | Yes |
Color | White |
Finish | Powder Coateded |
Mounting | Surface |
Type | Economy Hinged Cover |
Product Type | Covering Panel |
Compatibility | Series 140 Structured Media Center |
Product Name | 47605-14D Hinged Cover |
Application | Residential, Commercial |
Suitable For Use With | 14 in Enclosure |
Standard | cULus Listed (ANSI\UL 1863, ANSI\UL 985, ANSI\UL 1023, CAN\CSA C22.2 No. 182.4-M90);TIA (TIA-568-C, TIA-570-B, TIA-607) |
Description
SMC 14-Inch Series, Structured Media Hinged Cover, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Blank Anchor Adapter Ivory (RA756I)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (JKS-60)
- HALEX Adalet .75in. RGD Rigid To Rigid Pull Elbow (94107)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (783XCXC-12D)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- NVENT HOFFMAN Carbon Steel Enclosure, 60.06 in H, 48 in W, 12.06 in D, NEMA 12, Hinged (A604812LP)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 6.33 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ100806CHQR)
- NVENT HOFFMAN Mild Steel Door Enclosure, 30 in H, 8 in D (CSD30128)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 9-1/2 in H, 3 in D (E6PBG)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (RSC080804GNK)
- Leviton Electrical Enclosures