Shop All Electrical Enclosures
Leviton
Steel Enclosure, 16-1/4 in H, 3.68 in D
Mfr # 47605-1MG
Zoro # G4466184
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16-1/4 in
- Depth 3.68 in
- Material of Enclosure Steel
- Knockouts Yes
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47605-1MG
- Zoro # G4466184
- UPC # 78477404072
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 16-1/4 in |
Depth | 3.68 in |
Length | 16.6250 in |
Width | 15.62 in |
Dimensions | 3.68 in D |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Knockouts | Yes |
Color | White |
Finish | Powder Coateded |
Type | Configuration A |
Mounting Type | Flush |
Application | Commercial and Residential Applications |
Suitable For Use With | Multi-Dwelling Unit |
Description
14" SMC with Flush Cover, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 3/4" x 10FT- Red (BS-J-SRF-075-10-RD)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Gr (CJ6X88TGGR)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6517)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6547)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12; 13, Hinged (A1412CHQR)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8.62 in D, NEMA 1, Hinged (A16N12BLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A161606LP)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 6 in D, NEMA 12; 13, Hinged (N12242006)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD723518FTC)
- Leviton Electrical Enclosures