Shop All Electrical Enclosures
Leviton
Steel Enclosure, 16-1/4 in H, 3.68 in D
Mfr # 47605-140
Zoro # G4462456
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16-1/4 in
- Depth 3.68 in
- Material of Enclosure Steel
- Knockouts Yes
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 47605-140
- Zoro # G4462456
- UPC # 78477113295
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 16-1/4 in |
Depth | 3.68 in |
Length | 16.6250 in |
Width | 15.62 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Knockouts | Yes |
Color | White |
Finish | Powder Coateded |
Type | Enclosure and Flush Mount Cover |
Mounting Type | Flush/Surface |
Additional Information | Series 140 Enclosure and Flush-mount Cover |
Application | Residential, Commercial |
Description
SMC 14-Inch Series, Structured Media Enclosure with Cover, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Threaded Coupling, 3/4" Trade Size (732324)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC28E0375B)
- CALCONDUIT Elbow, 2 in., 90 Degree, EMT (877013)
- TEMPO COMMUNICATIONS Last Mile Otdr, Na (OFL100-NA)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 8 in D, NEMA 12; 13, Hinged (N12363008)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 36 in H, 8 in D (A36SA3208LPPL)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R, Screw On (RSC101206GNK)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 3R, Screw On (A6R66NK)
- WIEGMANN 316L Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4121006CHSSA)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Non Hinged Clamp (A080804)
- Leviton Electrical Enclosures