Shop All Electrical Enclosures
Leviton
Steel Control Enclosure, 7.437 in H
Mfr # 5R3UE-OPX
Zoro # G4078655
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.437 in
- Material of Enclosure Steel
- Color Black
- Series 500i
- Length 20.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5R3UE-OPX
- Zoro # G4078655
- UPC # 78477620823
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 7.437 in |
Length | 20.0000 in |
Details
Item | Control Enclosure |
Item - Electrical Enclosure | Control Enclosure |
Material of Enclosure | Steel |
Color | Black |
Series | 500i |
Type | 3-RU Empty |
Mounting Type | Rack |
Application | Commercial and Small Enterprise Applications |
Number of Ports | 288 |
Standard | Meets or exceeds all ANSI/TIA-568-C.3 requirements |
Description
Opt-X 500I 3RU Flush Mount Distribution Panel. Empty. Accepts Up To 12 Opt-X Adapter Plates Or 12 Opt-X P-N-P Modules
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 1P, M-1 (2510MBA1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1054)
- GARDNER BENDER 22-16 Ga. Insulated Wire Male Disconnect Red 100 pk (10-141M)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 50A, 600V AC, Indicating (TRS50RID)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060604G)
- WIEGMANN Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On (RSC181806G)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD30208)
- COOPER Stainless Steel Control Enclosure, 48 in H, 10 in D (483610-4XSS6 SPL)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC081006)
- Leviton Electrical Enclosures