Shop All Wall Plates
Leviton
Stainless Steel coated with Antimicrobial Polyurethane Powdercoating, Powder Coated Finish, Silver
Mfr # 84401-A40
Zoro # G4043847
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel coated with Antimicrobial Polyurethane Powdercoating
- Size 4-1/2 in H x 2-3/4 in W
- Finish Powder Coated
- Length 3.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84401-A40
- Zoro # G4043847
- UPC # 78477697092
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 4-1/2 in H x 2-3/4 in W |
Length | 3.50 in |
Width | 6 in |
Height | 0.25 in |
Details
Color | Silver |
Material | Stainless Steel coated with Antimicrobial Polyurethane Powdercoating |
Finish | Powder Coated |
Type | Standard Size |
Gang | 1 |
Feature | Antimicrobial |
CSA | CSA C22.2 No. 42.1-13 |
ISO 22196 | Measurement of Antibacterial Activity on Plastics and Other Non-Porous Surfaces |
UL Standard | UL514D |
Application | Healthcare Facilities, Educational Institutions, Hospitality Facilities, Commercial Kitchens, N |
Thickness | 0.187 in |
Cutout | 2.63 in H x 1.31 in W Toggle |
Description
Wallplate 1 Gang 1 Decora. Antimicrobial Protected. Powder Coated Stainless Steel Type 302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver (FS-500 PG 60.00)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31EG3EGX)
- NORDYNE 622334 240V 30Va Transformer (622334)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (RPM12F7)
- LEVITON Almond 1 gang Thermoset Plastic Blank Wall Plate (78014-000)
- LEVITON Cover (001-04979-0GY)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver (43080-1L1)
- LEVITON Combination 2 Gang Wallplate (84006-40)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- LEVITON Blank Plate, Single Gang, White (88014)
- FAITH Wall Plate, Number of Gangs: 1-Gang Plastic, White (SWP1-WH-120)
- Leviton Wall Plates