Shop All Wall Plates
Leviton
Stainless Steel 1 Gang Wallplate
Mfr # SSJ8-40
Zoro # G4042578
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Midway
- Finish Satin
- Width 3.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SSJ8-40
- Zoro # G4042578
- UPC # 78477278192
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Midway |
Width | 3.54 in |
Height | 0.25 in |
Length | 6.30 in |
Dimensions (H x W x D): in | 4.875 x 3.125 x 0.260 |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Satin |
Type | Duplex |
Gang | 1 |
Construction | Metal |
Standards and Certifications | UL/CSA |
Cutout | 1.125 in H x 1.343 in W Duplex Receptacle |
Mounting | Device |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Application | Commercial, Residential |
Thickness | 0.260 in |
Description
1-Gang Duplex Receptacle, Wallplate, Midway Size, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A (LC2D18B7)
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL (28828222)
- RACO Insulated Connector, 1/2 In., 45 Deg (3562)
- LEVITON WALLPLATES PLT FRN 2PT HM BK (49910-HE2)
- LEVITON Leviton Mfg C21-GFNT1-RNI Self-Test 15A GFCI Outlet With Wall Plate; Ivory (4996732)
- LEVITON Leviton 04976-0GY Outdoor Cover Plate Gray Duplex Receptacle or Combo Device (3202611)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- HUBBELL Blank Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP14FS)
- Leviton Wall Plates