Shop All Wall Plates
Leviton
Stainless Steel 1 Gang Wallplate
Mfr # SSJ8-40
Zoro # G3513730
product price: $4.49
/ea
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Silver
- Material Stainless Steel
- Finish Plain
- Standards CSA, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SSJ8-40
- Zoro # G3513730
- Country of Origin Multiple
- Category Wall Plates
Dimensions
Plate Size | Midsize |
Overall Depth | 0.3 in |
Overall Width | 3.1 in |
Overall Height | 4.9 in |
Circular Outlet Diameter | 1.4 in |
Details
Item | Duplex Wall Plate |
Number of Gangs | 1 |
Color | Silver |
Material | Stainless Steel |
Finish | Plain |
Standards | CSA, UL Listed |
Material Grade | Type 302 |
Material Type | Metallic |
Wall Plate Type | Duplex Outlet |
Features | Install Quickly and Easily |
Number of Mount Holes | 1 |
Number of Switch Openings | 1 |
Number of USB Openings | 0 |
Number of Outlet Openings | 0 |
UL 94 Flammability Rating | Not Rated |
Description
Duplex Wall Plate, Color Silver, Material Stainless Steel, Number of Gangs 1, Plate Size Midsize, Resistance Properties Not Applicable, Circular Outlet Diameter 1.4 in, Combination Type Not Applicable, Finish Plain, For Switch Type Not Applicable, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 1, Number of Outlet Openings 0, Number of Switch Openings 1, Number of USB Openings 0, Outlet Orientation Not Applicable, Outside Diameter Not Applicable, Overall Height 4.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FBK)
- SOUTHWIRE Cable Tester, RJ45/Coax Connector Type (58745040)
- BRADY Sleeve, Polyolefin, Red, 1" W (M6-125-1-342-RD)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 50VA, Screw Mount (MGT-1650)
- LEVITON Wallplates 6-Port Quickport Dec Insrt Ivory (41646-I)
- LEVITON 2-Gang Standard Thermoset Blank Wall Plate, White (001-88025)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- LEVITON Number of Gangs: 1 ABS, White (49910-HW2)
- LEVITON WALLPLATES RENU 3 GANG WLPLT NAVAJO SAND (REWP3-NS)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P8R)
- Leviton Lighting Controls