Shop All Wall Plates
Leviton
Stainless Steel 1 Gang Wallplate
Mfr # SSJ26-40
Zoro # G4056876
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Midway
- Finish Smooth
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SSJ26-40
- Zoro # G4056876
- UPC # 78477278215
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Midway |
Width | 3.07 in |
Height | 0.25 in |
Length | 6.10 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Smooth |
Type | Wallplate |
Gang | 1 |
Mount | Device |
Standards and Certifications | UL/CSA |
Cutout | Decorator |
Thickness | 0.25 in |
Standard | CSA Certified;UL Listed |
Application | Residential, Commercial |
Description
1-Gang, 1-Decora Stainless Steel, Midway Size Wallplate, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls20Fb-B Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Wht (B) (CLS20FB-B)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL1BOX)
- RACO Conduit Outlet Body, T Style, 1-1/4" Hub (T125)
- GARDNER BENDER 18" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-518UVBN)
- LEVITON Leviton 3895364 White 3 Gang Polycarbonate Rocker Screwless Wall Plate (3895364)
- LEVITON Brown 1 gang Thermoset Plastic Blank Wall Plate (85014-000)
- LEVITON OVRSZ WALPLT TOGLE SS 1G (84101-040)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- LEVITON WALLPLATES RENU 2 GANG WLPLT NAVAJO SAND (REWP2-NS)
- DELTANA Overhead Door Holder Antique Brass (DCSM10U5)
- Leviton Wall Plates