Shop All Wall Plates
Leviton
Stainless Steel 1 Gang Wallplate
Mfr # SSJ13-40
Zoro # G4081997
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Stainless Steel
- Material 302 Stainless Steel
- Size Midway
- Finish Brushed
- Width 3.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SSJ13-40
- Zoro # G4081997
- UPC # 78477278291
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Midway |
Width | 3.54 in |
Length | 6.30 in |
Height | 0.25 in |
Details
Color | Brushed Stainless Steel |
Material | 302 Stainless Steel |
Finish | Brushed |
Type | Midway Size |
Application | Commercial and Residential Applications |
Thickness | 0.255 in |
Gang | 1 |
Mounting | Surface |
Standard | CSA Certified;UL Listed |
Orientation | Vertical |
Description
1-Gang, 1-Box Mount Stainless Steel, Midway Size Wallplate, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 48inL (S8-48)
- EATON IllumPushButton, FullVoltage, Green, 1NO (M22-DRL-G-K10-G)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 300A, 500V AC, Non-Indicating (A50QS300-4)
- INTERMATIC Mech Timr Swtch208/277V (T104RD89)
- LEVITON White 1 gang Thermoplastic Nylon Receptacle Wall Plate (80703-00W)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- LEVITON WALLPLATES WP 2PORT SG ID WIN WH (42080-2WS)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LEVITON Number of Gangs: 1 ABS, White (49910-HW2)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- Leviton Wall Plates