Shop All Wall Plates
Leviton
Stainless Steel 1 Gang Wallplate
Mfr # SSJ11-40
Zoro # G4061828
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Size 3.125 W x 4.875 H in
- Type Midway
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SSJ11-40
- Zoro # G4061828
- UPC # 78477278284
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 3.125 W x 4.875 H in |
Height | 0.25 in |
Length | 3.50 in |
Width | 5.62 in |
Details
Color | Silver |
Material | Stainless Steel |
Type | Midway |
Application | Commercial and Residential Applications |
Thickness | 0.187 in |
Mounting | Strap |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Gang | 1 |
Description
1-Gang, 1-Phone/Cable Strap Mount 0.406-Inch Diameter Stainless Steel, Midway Size Wallplate, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Not Class Rated UL Class, 1 Poles, Clamp/Spade Lug (CHPV1U)
- SQUARE D Miniature Circuit Breaker, EDB Series 60A, 3 Pole, 277/480V AC (EDB34060)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26A3)
- YORK Ambient Temp. Sensor (371-01180-223)
- LEVITON Toggle/Duplex Walplt Iv (80705-00I)
- LEVITON WALLPLAT2G GFCI DECOR WH (PJ262-00W)
- LEVITON Walplat 2G Cmbo Ivy Jumb (86105-000)
- LEVITON Wallplat Toggle 3G Brwn (85011-000)
- LEVITON WALLPLATES RENU 1G WLPLT ONYX BLACK (REWP1-OB)
- LEVITON Wallplat Dplxrece 2G Brn (85016-000)
- LEVITON Almond 1 gang Thermoset Plastic Blank Wall Plate (78014-000)
- Leviton Wall Plates