Shop All Cable Trays
Leviton
SQUARE CONVOLUTED TUBE (2 PIECES), 50MM DIA, 350MM LENGTH, YELLOW
Mfr # S5STC-350
Zoro # G4050612
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20.1000 in
- Height 8.3000 in
- Material Plastic
- Application Cable Management Applications
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S5STC-350
- Zoro # G4050612
- UPC # 78477268049
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Length | 20.1000 in |
Height | 8.3000 in |
Dimensions | 350 mm L x 50 mm ID |
Details
Material | Plastic |
Application | Cable Management Applications |
Color | Yellow |
Component | Tubing |
Suitable For Use With | 2x2 Side Drop Off Kit and Raceway |
Type | Square |
Specifications | 50 mm Bend |
Description
Square Convoluted Tube (2 pieces), 50mm dia, 350mm Length, Yellow (use with 2x2 Side Drop-Off Kit)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C RG6 F-PIN Compression Connector Purple Band, 25PK (FWT31X4-31325)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 48 in D, NEMA 3R (RSCG080848GNK)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A (LC1K0901G7)
- GENERAC Maintenance Kit, 992Cc Engine (GP15000E, GP17500E) (5721)
- LEVITON Distribution or control board fixtures 2RU CABLE MGR 4" RINGS BLACK (49253-BCM)
- CABLOFIL Wire Mesh Cable Tray, 4x2In, 10 Ft (CF54/100EZ)
- HAMMOND N12 Wireway, Straight Section, 6 x 6 x 36, Steel/Gray (1487D36)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- Black, PK 5 (SR-WG-200-5-5PK-BK)
- COPE Splice Plate, Vertical & Adjustable, PR (48-02CV)
- CABLOFIL Wire Mesh Cable Tray, 12x4In, 10 Ft (CF105/300EZ)
- CABLOFIL Cable Tray Cutter, Offset, Pre Galvanized (COUPFIL)
- Leviton Cable Trays