Shop All Coaxial Cables
Leviton
SPLITTER F-CONN 6PACK PLATE + BNC 6PACK PLATE
Mfr # 5F100-6VF
Zoro # G4077517
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.00 in
- Features Mounting Plate, Pre-loaded mounting plate makes for simple wiring and quick installation
- Width 7 in
- Height 1.00 in
- Application Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5F100-6VF
- Zoro # G4077517
- UPC # 78477044148
- Country of Origin Mexico
- Category Coaxial Cables
Dimensions
Length | 5.00 in |
Width | 7 in |
Height | 1.00 in |
Details
Features | Mounting Plate, Pre-loaded mounting plate makes for simple wiring and quick installation |
Application | Residential Applications |
Type | Mounting Plate |
Description | 6 Port Loaded F-Connector |
Number of RF Ports | 6 |
Product Type | Faceplate Insert |
Product Name | 6 Port Coaxial Insert |
Description
F-Connector Mounting Plate, Includes 6 F-Connectors, Loaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 3A, 32V DC, Indicating, 2 PK (BP/ATM-3ID)
- MELTRIC 63-68073 INLET (63-68073)
- QUICKCABLE Primary Wire, 18 Gauge, Blue, 100ft. (230206-100)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Toggl (HBL1201W)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- REMKE Cordset, D Key, TPE, Female, 4 Pole, 12 ft. (404A0120AQ)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Female, RG58 Coax, PK10 (DC-FC89-1)
- POWER FIRST Cable Splitter, 3 Way (5LR26)
- ALLEN TEL 8-Way Coax Splitter-1GHz (CT2108)
- Leviton Coaxial Cables