Shop All Current Transformers
Leviton
Split Core Current Transformer, 400 Amp
Mfr # CTD04-K23
Zoro # G4064768
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Range 0 to 400A
- Secondary Range 0 to 1A
- Window Rectangular
- Overall Depth 1.07"
- For Use With Mini Meters and MMU's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # CTD04-K23
- Zoro # G4064768
- UPC # 78477547502
- Country of Origin United States
- Category Current Transformers
Dimensions
Overall Depth | 1.07" |
Overall Height | 3.31" |
Overall Width | 3.74" |
Height | 1.50 in |
Hole Height | 1.50" |
Width | 5.00 in |
Hole Width | 1.50" |
CT Size (inches) | 1.5 x 1.5 |
Length | 6.00 in |
Details
Item - Transformer | Solid Core Current Transformer |
Primary Range | 0 to 400A |
Secondary Range | 0 to 1A |
Window | Rectangular |
For Use With | Mini Meters and MMU's |
CT Type | Split Core |
Amperage | 400 A |
Standard | UL916 plus. CSA C22.2 no. 61010-1 |
Application | Commercial Applications |
Description
Sub-metering Ct. 400 0.1. Split Core. 1.5 X 1.5 Inch. - Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (7S40F)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC1003631H)
- VAST Spring Nut Top, 3/8"-16"X1/4"EG, PK100 (V226 3/8-100)
- SQUARE D Miniature Circuit Breaker, EDB Series 20A, 2 Pole, 277/480V AC (EDB24020)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 400A, 0 to 5A, Screw Terminal (37033)
- NORATEL Safety Isolating 30Va 0-120V-Ac 0-18/0-27V-Ac Voltage Transformer (RTD160-29495)
- AAON TRANS 75VA440480V24V (G100040)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-203)
- IEC XFMR 12024V 40VA FOOT MNT (E045-50012001)
- YORK Transformer, 120-24V, 40VA, Mount Spade (S1-025-30889-000)
- Leviton Power Distribution