Shop All Current Transformers
Leviton
Solid Core Current Transformer, 0 to 200A, 0 to 0.1A
Mfr # CDE02-R11
Zoro # G4071813
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 200A
- Secondary Range 0 to 0.1A
- Overall Depth 7.00 in
- For Use With Sub-Meter
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CDE02-R11
- Zoro # G4071813
- UPC # 78477547311
- Country of Origin United States
- Category Current Transformers
Dimensions
Overall Depth | 7.00 in |
Height | 0.75 in |
Width | 4 in |
Length | 7.00 in |
CT Size (inches) | 0.67 |
Dimensions | 0.67 in ID x 1.65 in OD x 0.71 in THK |
Details
Item - Transformer | Solid Core Current Transformer |
Primary Range | 0 to 200A |
Secondary Range | 0 to 0.1A |
For Use With | Sub-Meter |
Application | Commercial, Institutional, Industrial, Government and Residential Applications |
Amperage | 200 A |
CT Type | Solid Core |
Primary Current | 200 |
Current Ratio | 200:0.1 |
Secondary Current | 0.1A |
Type | Solid Core Sub-Metering |
Standard | UL916 |
Description
Sub-metering Ct. 200 To 0.1A. Solid Core. 0.67 Inch - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON ER 4C 48 SKT PLUG (MS3106F2422SX)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90341 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 120VAC (90341)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Octal, 8 Pin, 16A (8501NR52)
- APPLETON ELECTRIC Conduit Outlet Body, N, 1/2 In. (GRN50-A)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT40-100)
- ZORO SELECT Solid Core Current Transformer, 0 to 250A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G463)
- SQUARE D Solid Core Current Transformer, 0 to 100A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT100S1)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-203)
- SIMPSON ELECTRIC Transformer, 0 to 200A, 0 to 5A (37022)
- INSTRUMENT TRANSFORMER Current Transformer, 0 to 5A, 0 to 0.5A (200X500)
- Leviton Current Transformers