Shop All Current Transformers
Leviton
Solid Core Current Transformer, 0 to 200A, 0 to 0.1A
Mfr # CDA02-R12
Zoro # G4062984
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 200A
- Secondary Range 0 to 0.1A
- Overall Depth 11.5000 in
- For Use With Meters, Mini Meters, Sub-Meters
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CDA02-R12
- Zoro # G4062984
- UPC # 78477547199
- Country of Origin China
- Category Current Transformers
Dimensions
Overall Depth | 11.5000 in |
Height | 9.0000 in |
Length | 11.5000 in |
CT Size (inches) | 0.72 |
Dimensions | 0.72 in ID x 2.06 in OD x 0.82 in THK |
Details
Item - Transformer | Solid Core Current Transformer |
Primary Range | 0 to 200A |
Secondary Range | 0 to 0.1A |
For Use With | Meters, Mini Meters, Sub-Meters |
Color | Red |
Application | Commercial, Institutional, Industrial, Government and Residential Applications |
Amperage | 200 A |
CT Type | Solid Core |
Specifications | 200:0.1 A Current Ratio |
Standard | UL916 |
Description
Sub-metering Ct. 200 To 0.1A. Solid Core. 0.72 Inch - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 7.5A, 32V DC, Indicating, 2 PK (BP/ATC-7-1/2ID)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC755GALN)
- GROTE Female Pin Pigtail (67005)
- GENERAC Recoil Starter Assembly (095268ASRV)
- SIMPSON ELECTRIC Transformer, 0 to 200A, 0 to 5A (37022)
- SQUARE D Split Core Current Transformer, 0 to 300A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT032)
- ALLEN BRADLEY 80VA 240/480V-AC 120V-AC VOLTAGE TRANSFORMER (1497-B-BASX-1-N)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-203)
- FUNCTIONAL DEVICES Rogowski Flexible Coil in.Rope in. Current Transformer, 4000Amp, 70mV output (ROPE16-040A-07MV)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 400A, 0 to 5A, Screw Terminal (37033)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT60-100)
- Leviton Current Transformers