Shop All Current Transformers
Leviton
Solid Core Current Transformer, 0 to 200A, 0 to 0.1A
Mfr # CDA02-L12
Zoro # G4059387
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 200A
- Secondary Range 0 to 0.1A
- Overall Depth 11.5000 in
- For Use With Meters, Mini Meters, Sub-Meters
- Height 9.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # CDA02-L12
- Zoro # G4059387
- UPC # 78477547205
- Country of Origin China
- Category Current Transformers
Dimensions
Overall Depth | 11.5000 in |
Height | 9.0000 in |
Length | 11.5000 in |
CT Size (inches) | 0.72 |
Dimensions | 0.72 in ID x 2.06 in OD x 0.82 in THK |
Details
Item - Transformer | Solid Core Current Transformer |
Primary Range | 0 to 200A |
Secondary Range | 0 to 0.1A |
For Use With | Meters, Mini Meters, Sub-Meters |
Color | Blue |
Application | Commercial, Institutional, Industrial, Government and Residential Applications |
Amperage | 200 A |
CT Type | Solid Core |
Specifications | 200:0.1 A Current Ratio |
Standard | UL916 |
Description
Sub-metering Ct. 200 To 0.1A. Solid Core. 0.72 Inch - Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 300A, 600V AC, Non-Indicating (LSRK300)
- SIEMENS Miniature Circuit Breaker, Q Series 50A, 3 Pole, 240V AC (Q350)
- HILLSDALE TERMINAL 16-14 N/I #10 Block Spade, PK1000 (50162N)
- HELI-TUBE 1/4 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 1/4 UR-25)
- ZORO SELECT Solid Core Current Transformer, 0 to 500A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G466)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT70-100)
- SIMPSON ELECTRIC Transformer, 0 to 200A, 0 to 5A (37022)
- ZORO SELECT Solid Core Current Transformer, 0 to 300A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G464)
- ZORO SELECT Solid Core Current Transformer, 0 to 200A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G462)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 600A, 0 to 5A, Screw Terminal (37034)
- ACCUENERGY Split Core Current Transformer, 0.83 X 1.22in, 600 A:5 A (AcuCT-2031-600:5)
- Leviton Current Transformers