Shop All Current Transformers
Leviton
Solid Core Current Transformer, 0 to 200A, 0 to 0.1A
Mfr # CDA02-K12
Zoro # G4080387
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 200A
- Secondary Range 0 to 0.1A
- Overall Depth 11.5000 in
- For Use With Sub-Meter
- Height 9.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # CDA02-K12
- Zoro # G4080387
- UPC # 78477547182
- Country of Origin China
- Category Current Transformers
Dimensions
Overall Depth | 11.5000 in |
Height | 9.0000 in |
Length | 11.5000 in |
CT Size (inches) | 0.72 |
Details
Item - Transformer | Solid Core Current Transformer |
Primary Range | 0 to 200A |
Secondary Range | 0 to 0.1A |
For Use With | Sub-Meter |
Application | Commercial and Residential Applications |
Amperage | 200 A |
CT Type | Solid Core |
Standard | UL916 |
Description
Sub-metering Ct. 200 To 0.1A. Solid Core. 0.72 Inch - Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 30A, 32V DC, Non-Indicating, 5 PK (ATM-30LP)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 0.7A, 1CO, 0, 1s..100h, on delay, solid state output, 24..240V AC DC (RE17LAMW)
- CYBERPOWER UPS and ATS PDU Remote, RMCARD205 (RMCARD205)
- POWER FIRST Cable Splitter, 2-Way, F-Type, 2.3 GHz (4LWZ1)
- POLYCAST Current Transformer (PRCT 139-03E05F07C-AIR)
- ZORO SELECT Solid Core Current Transformer, 0 to 400A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G465)
- ZORO SELECT Solid Core Current Transformer, 0 to 200A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G462)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 400A, 0 to 5A, Screw Terminal (37033)
- EATON Sensor 600V-Ac Current Transformer (151D995G06)
- SIMPSON ELECTRIC Transformer, 0 to 200A, 0 to 5A (37022)
- ZORO SELECT Solid Core Current Transformer, 0 to 300A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G464)
- Leviton Power Distribution