Shop All Occupancy Sensors
Leviton
Smart Sensor, 4.13 in, 2.12 in, Ivory
Mfr # ODS15-GDI
Zoro # G410832076
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Technology Passive Infrared (PIR)
- Standards FCC, ICC, IECC, UL and cUL Listed
- Color Ivory
- Series Decora
- Overall Depth 1.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # ODS15-GDI
- Zoro # G410832076
- UPC # 078477999677
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Overall Depth | 1.86 in |
Overall Width | 2.12 in |
Overall Height | 4.13 in |
Details
Sensing Technology | Passive Infrared (PIR) |
Item | Smart Sensor |
Standards | FCC, ICC, IECC, UL and cUL Listed |
Color | Ivory |
Series | Decora |
Maximum Operating Temperature | 104 Degrees F |
Coverage Type | Small Motion |
Nightlight | Yes |
Manufacturer Warranty | 5 yr Limited |
Installation Location | Wall |
Includes Motion Sensor | Yes |
Coverage Angle | 180 Degrees |
Minimum Operating Temperature | 32 Degrees F |
Neutral Required | No |
Number of Buttons | 1 |
Rated Frequency | 50/60 Hz |
Maximum Coverage Area | 1,000 sq ft |
Sensor Operation | Occupancy, Photocell, Vacancy |
Load Rating @ 277V AC | 10A (LED) |
Load Rating @ 120V AC | 10A (LED) |
Description
Smart Sensor, Number of Buttons 1, Sensor Operation Occupancy, Photocell, Vacancy, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 10A (LED), Maximum Coverage Area 1,000 sq ft, Neutral Required No, Color Ivory, Nightlight Yes, Series Decora, Coverage Angle 180 Degrees , Installation Location Wall, Standards FCC, ICC, IECC, UL and cUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK COUPLE EMT/FLEX 1/2-3/8"" (49279)
- VAST Strut Channel Fitting, 1/4 (V388-45HDG)
- BROAN Transformer, 16V, 10VA (C905)
- DAYTON General Purpose Relay, 12V AC Coil Volts, Octal, 8 Pin, DPDT (5X825)
- LEVITON Occupant Sensor Occ Snsr Clng Mnt Us (OSC05-U0W)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Blk (OSSMT-MDE)
- LEVITON Occupancy Switch Wht (DOS05-1LW)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Gray (OSSMD-MAG)
- LEVITON Occ Snsr, PIR, 120-277V AC, Blk (ODS10-IDE)
- LEVITON Occupancy Sensor Wht (DOS02-1LW)
- GREENGATE Ceiling Pir 500 Sq Ft (OAC-P-0500)
- Leviton Occupancy Sensors