Shop All Circuit Breaker & Panelboard Accessories
Leviton
Smart Breaker Data Hub, 15/20A, 120V AC, 1 Poles
Mfr # LDATA
Zoro # G6251997
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$498.99
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 15/20A
- Number of Poles 1
- Application Residential, Commercial
- Height 12.3750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # LDATA
- Zoro # G6251997
- UPC # 78477822883
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 12.3750 in |
Length | 12.3750 in |
Details
Item | Smart Breaker Data Hub |
Voltage | 120V AC |
Amps | 15/20A |
Number of Poles | 1 |
Application | Residential, Commercial |
Type | Data Hub |
AC Voltage Rating | 120V AC |
Voltage Rating | 120 VAC |
Description
Smart Breaker Data Hub with Wireless and Ethernet Connectivity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, MAX Series, 30A, 32V DC, Non-Indicating (MAX-30)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-15-04-100)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, White/Red (ZBY2330)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-3PR)
- LEVITON CIRCUIT BREAKERS LOAD CENTER BONDING STRAP KIT (LPBSK)
- LEVITON Circuit Interruptor, 20A, 125V AC, 2, 3 Poles (RGF20-NS)
- LEVITON CIRCUIT BREAKERS FILLER PLATE (LFPLT)
- LEVITON CIRCUIT BREAKERS NEUTRAL LUG 6-300 (LLNTL)
- LEVITON Load Center Filler Plates (R00-LFPLT-00R)
- LEVITON CIRCUIT BREAKERS DOOR LATCH FOR LOAD CEN (LDRLK)
- SQUARE D 3PK QO Type Fill Plate (QOFPCP)
- Leviton Circuit Breaker & Panelboard Accessories