Shop All Dimmer Switches
Leviton
Slide Dimmer, Incandescent, 120Vac
Mfr # AWSMT-IBW
Zoro # G3984986
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide
- Lighting Technology Incandescent
- Includes Locater Indicator
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way, 4-Way
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWSMT-IBW
- Zoro # G3984986
- UPC # 78477459805
- Country of Origin China
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Height | 5.7500 in |
Length | 16.5000 in |
Description
Renior II Slide Preset Master, Thin Heat Sink, Incandescent/Magnetic Low Voltage, 120v Only, No Neutral Wire Load Rated At 1000va@120v, 60hz-White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-0125-10)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 91150 PSI (A6-853221)
- STEREN Cat6 Patch Cord Non-Booted UTP cULus Whi (308-203WH)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AW313)
- LEVITON Dimmer Slide Sngl Pol Iv (C21-06672-1LI)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Incandescent (IPI10-1LZ)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (6674-P0W)
- LEVITON Decora White WiFi Dimmer (DAWDC-1RW)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX12-70Z)
- FEELTHEGLOW 947VB Rotary Dimmer Knob Aged Bronze (FE147924)
- Leviton Lighting Controls