Shop All Dimmer Switches
Leviton
Slide Dimmer, Incandescent, 120Vac
Mfr # AWSMT-IAW
Zoro # G4083126
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide
- Lighting Technology Incandescent
- Includes Locater Indicator
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way, 4-Way
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWSMT-IAW
- Zoro # G4083126
- UPC # 78477459799
- Country of Origin China
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Length | 5.38 in |
Width | 3.19 in |
Height | 3.50 in |
Dimensions | 5.157 in H x 2.891 in W x 2.133 in D |
Description
Renoir II Load Type Incandescent and Magnetic Low-Voltage Wattage/VA 0600/1150/1385 Voltage 120 Control Preset Slide Heat Sink Thin Neutral Not Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Yellow (CLT100F-C4)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1In (RB200-100)
- HONEYWELL Limit Switch Head, Wbbl Stick, Top, 2NO/2NC (LSZ7M6D)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T4B62-3X)
- LEVITON Decora Univ Dimmer-Wht (R62-06674-P0W)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- LEVITON Leviton 3829900 Decora SureSlide White 600 watts Slide Dimmer - Pack of 3 (3829900)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Gray (TSL06-1LG)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Ivory (TSL06-1LI)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- Leviton Lighting Controls