Shop All Dimmer Switches
Leviton
Slide Dimmer, Incandescent, 120/277Vac
Mfr # AWSMT-MBW
Zoro # G4048512
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide
- Lighting Technology Fluorescent
- Includes Locater Indicator
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way, 4-Way
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWSMT-MBW
- Zoro # G4048512
- UPC # 78477459843
- Country of Origin China
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Length | 16.5000 in |
Height | 5.7500 in |
Description
Renoir II Preset Slide Dimmer, Incandescent, Thin Heat Sink, Narrow, 8-1/3 A, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 3 ft. L, Aluminum, 14 Gauge (FS-500SS AL 36.00)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P13I)
- WIREMOLD Single Faceplate Fitting, Gray, PVC (5507T1-G)
- LEVITON Decora Smart Three Pole Remote Switch White (DD0SR-1RM)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSX12-70Z)
- LEVITON DIMMER SWITCH TG SL DIMMER 600W GY (TSL06-1LG)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSM10-1LZ)
- LEVITON Decora White WiFi Smart Dimmer Switch (DN6HD-1RW)
- LEVITON Dimmer, 1-Pole, 120VAC, White (6672-1LW)
- LUTRON Lighting Dimmer, Slide, Fluorescent, 1-Pole (NF-10-277-WH)
- Leviton Dimmer Switches