Leviton

Slide Dimmer, Fluorescent/Led, 120/277Vac


product price: $82.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Switch Style - Motion Sensing and Dimming Slide
  • Lighting Technology Fluorescent, LED
  • Includes Locater Indicator
  • Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way, 4-Way
  • Number of Gangs 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Wall Box Size Single Gang
Height 5.7500 in
Length 16.5000 in
Dimensions 5.157 in H x 2.891 in W x 2.133 in D

Description

Renoir II Preset Slide Dimmer, Ballast 0-10V, Thin Heat Sink, Narrow, 16A, White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.