Shop All Dimmer Switches
Leviton
Slide Dimmer, Fluorescent, 120/277Vac
Mfr # AWSMG-HBW
Zoro # G4004647
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide
- Includes Locater Indicator
- Lighting Technology Fluorescent
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way, 4-Way
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWSMG-HBW
- Zoro # G4004647
- UPC # 78477460641
- Country of Origin China
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Length | 16.5000 in |
Height | 5.7500 in |
Description
Renoir II Slide Preset Master, Standard Heat Sink, Fluorescent, Lutron 3-wire 120-277v Load Rated At 600va@120va, 1150va@230v, 1385va@277v, 60hz-White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS264X)
- FUNCTIONAL DEVICES-RIB Power Supply, 24 VDC; adjustable 1.5-28 VDC, 40A, MT212 Track Included (PSMN40A)
- EATON B-LINE Box and Conduit Hanger, 3/8 in., Steel (BH6-E-2-4)
- SQUARE D Thermal Unit, 10.5 to 13.9A (B17.5)
- LEVITON Dimmer Switch Dimmer Skt (6151)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- LEVITON Dimmer Slide Led/Cfl La (R68-06674-P0T)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- LEVITON Dimmer Rotary Uni Sgl/Pole 3Wy (R00-RDL06-0TW)
- LEVITON Dimmer Slide Sngpol Wht (C22-06672-1LW)
- GREENGATE Decorator Dimmer, All-Load-W, V, A (WBSD-DEC-C1)
- Leviton Lighting Controls