Shop All Wall Plates
Leviton
Single Receptacle Plate, 1 Gang, Ivory
Mfr # 86004
Zoro # G4031694
product price: $0.82
/ea
Sold in multiples of 14 for $11.48
$11.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Phenolic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 86004
- Zoro # G4031694
- UPC # 78477772911
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 3.50 in |
Width | 5.62 in |
Height | 0.25 in |
Details
Item | Single Receptacle Wall Plate |
Number of Gangs | 1 |
Color | Ivory |
Material | Phenolic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Type | Hole |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 1 |
Cutout | 0.406 x 0.942 |
Thickness | 0.220 in |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang Single 1.406 Inch Hole Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, 34.8 mm H, 316L SS (O6H301)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R GY (HBL5462GY)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK60 (MC4/0-38RX)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. YL (87-7511)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- LEVITON WALLPLT DEC MID WHT10PK (PJ26-WM)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- LEVITON Leviton Mfg 004-80401-00E Black Single Gang Decora GFCI Wallplate (004-80401-00E)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- LEVITON Wallplat Scrwls 2G Wht (C42-80309-0SW)
- MULBERRY Wallplates 1G SS JUMBO SWITCH (97871)
- Leviton Wall Plates