Shop All Wall Plates
Leviton
Single Receptacle Plate, 1 Gang, Brown
Mfr # 85004
Zoro # G4054548
product price: $1.59
/ea
Sold in multiples of 14 for $22.26
$22.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Brown
- Material Phenolic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 85004
- Zoro # G4054548
- UPC # 78477435502
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 3.50 in |
Width | 5.62 in |
Height | 0.25 in |
Details
Item | Single Receptacle Wall Plate |
Number of Gangs | 1 |
Color | Brown |
Material | Phenolic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Type | Hole |
Thickness | 0.220 in |
Application | Residential, Commercial |
Gang | 1 |
Standards and Certifications | UL/CSA |
Mount | Device |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang Single 1.406 Inch Hole Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplat 5G Toggle Wht (88023-000)
- FESTO Proximity Sensor SME-8M-ZS-24V-K-2, 5-OE (SME-8M-ZS-24V-K-2,5-OE)
- MACROMATIC Time Delay Relay, 100 hr Max Time Setting (TR-6132U)
- ZORO SELECT Raised Indicator Light, Green, 240V (20C853)
- LEVITON Ivory 1 gang Thermoset Plastic Receptacle Wall Plate (86103-000)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- LEVITON Wallplates Wh 2G Ovrszd Wp (88605)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- LEVITON Leviton Mfg 011-80411-00T Light Almond 3 Gang Decora Wall Plate (011-80411-00T)
- NEXTGEN 1597TRNICC4 15A Nickel Self Test GFCI (NE835106)
- Leviton Lighting Controls